Shop All Fryers
Vulcan
LG400-1 45-50 lb. Natural Gas Floor Fryer - 120000 BTU
Mfr # 901LG400N
Zoro # G810781868
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,880.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
With an oil capacity of 4550 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 14in x 14in frying area this tubestyle fryer delivers 120000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank! This unit which comes with 1/2in and 3/4in connections requires natural gas for operation. Precise Temperature Control : Equipped with userfriendly snap action millivolt controls this unit's temperature can be adjusted from 200400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety for all employees a hilimit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. Durable Construction : The fry tank is comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen while the sides and back feature a noncorrosive galvanized finish. Spacious Fry Baskets : Twin baskets measuring 6 1/2in x 13 1/4in x 6in each allow you to break up your orders to ensure constant and efficient cooking. To aid in the cleaning process the basket hanger can be easily removed. Excellent Oil Maintenance : A large Vshaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. A 1 1/4in full port drain valve makes oil removal a quick and hasslefree process.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Ingredient Bin 20 gal. Slant Top White (EAIBS20148)
- TABLECRAFT Commercial Crank Can Opener, Black (10518BK)
- CROFTERS ORGANIC Jelly Raspberry Foodservice 15.4lbs (067275007202)
- FORD GUM Ford Gum Big League Chew Bucket 14.1 oz., PK12 (66056)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- POWERXL AIR FRYER SMRT BLACK 8QT (PXLVP-8BWIF)
- EMERALD Compact Air Fryer with Temperature Control- 2L Capacity (SM-AIR-1800)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Countertop Fryer, Electric, Single Tank, 120V (DF-6L)
- BRIO 8 QT Air Fryer with Probe (37381)
- INSTANT POT Instant Vortex Plus Black/Silver 10 qt Programmable Air Fryer Oven (140-3000-01)
- BAYOU CLASSIC Fryer/Stmr W/Lid&Bskt60Q (4060)
- Vulcan Fryers