Shop All Fryers
Vulcan
LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU
Mfr # 901LG300L
Zoro # G710781920
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$2,607.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan LG300-2 35-40 lb. liquid propane floor fryer! With an oil capacity of 35-40 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 14in x 14in frying area this tube-style fryer delivers 90000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with user-friendly snap action millivolt controls this unit's temperature can be adjusted from 200-400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.The fry tank is comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen while the sides and back feature a non-corrosive galvanized finish. To aid in the cleaning process the basket hanger can be easily removed. Sturdy nickel-plated legs are standard. For your convenience this fryer comes with both a 1/2in and 3/4in gas connection. This unit requires liquid propane for operation.Overall Dimensions:Left to Right: 15 1/2inFront to Back: 29 1/2inHeight: 47 5/8inFrying Area: 14in x 14inOil Capacity: 35-40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Timer - Cool Down , 30Min (370466)
- 1947KITCHEN Stainless Steel Garlic Crusher Press And Peeler With Cleaning Brush 3-Piece Set (TI-FARGP)
- AMERICAN EAGLE AE-TS12H Meat Tenderizer Attachment Stainless Steel Fits #12 Hub (AE-TS12H)
- DEXTER RUSSELL Tapered Point Paring Knife, 3-1/8 In (31611)
- PITCO P14 55 lb. Portable Fryer Oil Filter Machine - 120V (614P14A)
- CARNIVAL KING CDF17M 37 lb. Corn Dog Fryer - 208/240V 2700W/3600W (382CDF17M)
- HENNY PENNY OFG-322 2-Well Natural Gas Open Fryer with Computron 8000 Controls - 175000 BTU (853OFG32206)
- VOLLRATH Fryer (CF4-3600DUAL)
- ADMIRAL CRAFT EQUIPMENT. Adcraft - Countertop Fryer, Electric, Single Tank, 120V (DF-6L)
- COOKING PERFORMANCE GROUP FCPG15 Liquid Propane 15 lb. Countertop Fryer - 26500 BTU (351FCPG15L)
- EMERALD Air Fryer 1800 Watts with Digital LED Touch Display Slide Out Pan, Detachable Basket 52L Capacity (SM-AIR-1804-5.0)
- Vulcan Fryers