Shop All Thermocouple Probes
Vulcan
J Type Solid Wire, Length 100 Ft, PVC
Mfr # N56/07011
Zoro # G2576594
original price:
$72.28
9% off
new price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Wire and Cable 100 ft.
- Wire Size - Wire and Cable 20 AWG
- Used In Inert or Vacuum Atmosphere, Oxidizing, Reducing
- Insulation PVC
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/07011
- Zoro # G2576594
- Country of Origin United States
- Category Thermocouple Probes
Dimensions
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 20 AWG |
Wire Size | 20 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Wire Length | 100 ft |
Description
Thermocouple Wire, Wire Type Type JX, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Black, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Air Conditioner, 8000 BtuH Cooling, 115VAC (KCQ08A10A)
- QMARK 208/240VAC, 13,652/10,239, 9102/9526 BtuH (QPH4A)
- IO HVAC CONTROLS Thermostat, 65 deg. F, Heating, 24V (TS-65)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-302Kjkabnf (CGFT892-302KJKABNF)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- VULCAN Adapter, Thermocouple (N56/05000-5)
- VULCAN K Type Solid Wire, Length 100 Ft, PVC (N56/07027)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- VULCAN Bayonet Thermocouple (SAF-K-1)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- Vulcan Thermocouple Probes