Shop All Food Service Appliance Parts
Vulcan Hart
Pressure Regulator 3/4" Nat
Mfr # 719954
Zoro # G202289026
product price: $16.99
/ea
$16.99
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
- Brand Vulcan Hart
- MFR # 719954
- Zoro # G202289026
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Nat Gas, 3/4" Fpt Gas In/Out, 3"- 6" Wc, 1/2 Psi;250,000 Btu, Maxitrol Rv48L-66-0001 Preset At Factory To 3.5;American Range;Bakers Pride Oven Where Applicable.;Blodgett Oven Series: 900, 999, 1000, Bcg, Fa, Gzl.;Garland Griddle Series: Gd, Broiler G-80, Ir;Groen Kettle Ah/1, Ah/1E;Imperial Oven Ir,Ihr;Keating Fryer Bb, Cc & Ts: 18" & Up.;Southbend Oven Series: 300.;Griddle Series: Sg Counter Top;Vulcan Broiler, Grill, Warmer Where Applicable.; Fryer 7594G, Oven Series 7000;Range 24L, 36L/Lc, 48L/Lc, 148L/Lc, 60L/Lc/Lcc, 161L/Lc,;260L/Lc/Lcc.
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
- DIXIE Disposable Hot cup 8 oz. White, Paper, Pk500 (2338WS)
- HATCO Heating Element - 208V/925W (R02.08.029D)
- BAR MAID Spreader Mayo For Bar Maid - Part# Barcr-925 (BARCR-925)
- CARYS Cary's Sugar Free Low Calorie Syrup 12 oz. Bottle, PK12 (82100031)
- VULCAN HART Thermopile (00-410839-00004)
- VULCAN HART Pilot Valve 1/8 Mpt X 1/4 Cc (00-404738-00003)
- VULCAN HART 250V 40W Oven Lamp (00-342766-00002)
- VULCAN HART Safety Thermostat3/8 X 2 For - Part# Vh850429-1 (VH850429-1)
- VULCAN HART Igniter (00-944255)
- IMPERIAL COOKING EQUIPMENT Dial 2 D, Off-200-500 (1161)
- Vulcan Hart Food Service Appliance Parts