Shop All OEM Replacement Motors
Vulcan Hart
Knob, Thermostat
Mfr # 00-944801
Zoro # G2036399
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Vulcan Hart
- For Use With Mfr. Model Number 1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65
- Product Type Thermistor Probe
- For Use With Fryers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan Hart
- MFR # 00-944801
- Zoro # G2036399
- Country of Origin United States
- Category OEM Replacement Motors
Details
Item | Thermistor Probe |
Fits Brand | Vulcan Hart |
For Use With Mfr. Model Number | 1GR35M, 1GR45C, 1GR45CF, 1GR45D, 1GR45DF, 1GR45M, 1GR65C, 1GR65D, 1GR65M, 1GR85C, 1GR85CF, 1GR85D, 1GR85DF, 1GR85M, 1HG35M, 1HG45C, 1HG45D, 1HG45M, 1HG65C, 1HG65D, 1HG65M, 1HG85C, 1HG85D, 1HG85M, 2GR45MF, 2GR65MF, 2GR85MF, 3GR45MF, 3GR65MF, 3GR85MF, 4GR45MF, EF3, EF4, EF5, GHF91G, GHF92G, GR35, GR35F, GR45, GR45F, GR65, GR65F, GR85, GR85F, GRC35F, GRC45F, GRC65F, GRC85F, GRD35F, GRD45F, GRD65F, GRD85F, GRS35F, GRS45F, GRS65F, GRS85F, LG300, LG400, LG500, TK35, TK45, TK65 |
Product Type | Thermistor Probe |
For Use With | Fryers |
Description
Thermistor Probe, Fits Brand Vulcan Hart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-J06)
- GATES MegaCrimp Couplings (4G-4FJX XBULK)
- FAFNIR Pillow Block Ball Bearing Unit (VAS1-7/16)
- INTERNATIONAL ENVIRONMENTAL PSC Motor, 277V, 1/4 HP (70021548)
- ENVIROTEC Motor, 1/6 HP, 277V, 1 Phase, Dual Shaft (PM-02-1517)
- HEIL QUAKER Motor, 1/6 HP, 208/230V, 1 Phase, 1110 rpm (1052662)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: Trane Replacement For: 3D149098P01 (OTR1004)
- FASCO , OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl (D351)
- CENTURY ODP Resilient Base Motor (H852L)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48SJ6MA8 (OCB1036A)
- Vulcan Hart OEM Replacement Motors