Shop All Food Service Appliance Parts
Vulcan Hart
Heater, 240V 1800W
Mfr # 00-825332
Zoro # G8833991
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1036C, 1036P, 1036W
- Fits Brand Vulcan Hart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan Hart
- MFR # 00-825332
- Zoro # G8833991
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Heater,240V 1800W |
For Use With Mfr. Model Number | 1036C, 1036P, 1036W |
Fits Brand | Vulcan Hart |
Description
Heater,240V 1800W, Fits Brand Vulcan Hart, For Use With Mfr. Model Number 1036C, 1036P, 1036W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE ASSY, CABLE THERMISTOR-132.0 PKG (44319902P)
- WINCO 1/2 Size Pan Cover (SPSCH)
- PERFORMANCE TOOL Transmission Drain Adapter Pan (W54281)
- MIDDLEBY Switch Kit (28021-0062)
- VULCAN HART Pilot Head For - Part# 412063-0002 (412063-0002)
- VULCAN HART Grate 23-1/4 X 5-1/4 (806062)
- VULCAN HART Overlay, Contrl. Panel Vc4 and 6Gd (00-497280-00001)
- VULCAN HART Grate23-1/4 X 5-1/4 For - Part# Vhf5863 (VHF5863)
- VULCAN HART Probe, Thermister (00-422737-00001)
- VULCAN HART Knob 2-7/8 D, Off-On (107727-3)
- FAGOR COMMERCIAL Boiler Heating Element 6Kw (12098745)
- Vulcan Hart Food Service Appliance Parts