Shop All Electrical Parts
Vulcan Hart
Door Strike, 1" x 2"
Mfr # 00-423847-00001
Zoro # G8481929
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Vulcan Hart
- For Use With Gas/Electric Convection Oven
- For Use With Mfr. Model Number ECO2C, ECO2D, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO2C, GCO2D, GCO4C, GCO4D, GCO4S, HEC20, HEC20D, HGC20, HGC20D, SG44, SG4C, SG4D, SG66, SG6C, SG6D, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan Hart
- MFR # 00-423847-00001
- Zoro # G8481929
- Country of Origin United States
- Category Electrical Parts
Details
Item | Door Strike, 1" x 2" |
Fits Brand | Vulcan Hart |
For Use With | Gas/Electric Convection Oven |
For Use With Mfr. Model Number | ECO2C, ECO2D, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO2C, GCO2D, GCO4C, GCO4D, GCO4S, HEC20, HEC20D, HGC20, HGC20D, SG44, SG4C, SG4D, SG66, SG6C, SG6D, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO |
Description
Door Strike, 1 In. x 2 In., For Use With Mfr. Model Number ECO2C, ECO2D, ECO4C, ECO4D, ECO4S, ECO6C, ECO6D, GCO2C, GCO2D, GCO4C, GCO4D, GCO4S, HEC20, HEC20D, HGC20, HGC20D, SG44, SG4C, SG4D, SG66, SG6C, SG6D, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO, Fits Brand Vulcan Hart, For Use With Gas/Electric Convection Oven
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button, 22.5 mm, 1NO, Green (M22-DL-G-K10-G)
- EATON BUSSMANN Automotive Fuse, SFE Series, 4A, 32V DC, Indicating, 5 PK (SFE-4)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-100)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (PSH40AB10)
- VULCAN HART Toggle Switch (00-340324-00009)
- VULCAN HART Element, 3.75 kW, 240V (00-927538-0002S)
- SPERRY INSTRUMENTS Heavy Duty Comfort Leads, CAT 3 -1000V (RTL-600)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- GUTOR DIODE MODULE OTHER ELECTRICAL COMPONENT (0M-94010)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- SCHNEIDER ELECTRIC Square D Homeline Meter Main Breaker, 200 A, 1 ph, 8 -Space, 8 -Tandem Circuit Breaker (RC816F200CH)
- Vulcan Hart Electrical Parts