Shop All Food Service Appliance Parts
Vulcan Hart
Cmdr 30K Double Burner Assembly
Mfr # 00-762970-0000A
Zoro # G7297263
original price:
$971.03
11% off
new price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
- For Use With Mfr. Model Number VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
- Fits Brand Vulcan Hart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan Hart
- MFR # 00-762970-0000A
- Zoro # G7297263
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Cmdr 30K Dbl Burner Asy |
For Use With | VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T |
For Use With Mfr. Model Number | VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T |
Fits Brand | Vulcan Hart |
Description
Cmdr 30K Dbl Burner Asy, Fits Brand Vulcan Hart, For Use With Mfr. Model Number VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T, For Use With VO236, VS12F, VS12M, VS12S, VS12T, VS18F, VS18M, VS18S, VS18T, VS24F, VS24M, VS24S, VS24T, VS36F, VS36M, VS36S, VS36T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER COFFEE Maple Hazelnut Super Coffee 12 fl. oz., PK12 (865891000115)
- VOLLRATH High Limit Thermostat (25438-1)
- FISHER REPAIR KIT 1/2 SPOUT (19119)
- MAXX COLD Mobile Ice Cream Freezer 7.4 CUFT (MXF31F)
- VULCAN HART Door Strike (411170-00001)
- VULCAN HART Thermocouple 48'' (906955-48)
- VULCAN HART Probe, Thermister (00-422737-00001)
- VULCAN HART Element, 120V 1500W (960564)
- VULCAN HART Burner, Casting (00-409414-000G1)
- VULCAN HART Radiant 22L X 3-3/4W X 3-1/4 H (410602-00001)
- KOLD-DRAFT Camshaft (GBR00942)
- Vulcan Hart Food Service Appliance Parts