Shop All Plate Casters
Vulcan Hart
Caster, Plate, 6", W/Brk, Gry For - Part# Vh6600220P01Vza
Mfr # VH6600220P01VZA
Zoro # G402217119
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan Hart
- MFR # VH6600220P01VZA
- Zoro # G402217119
- Country of Origin Unknown
- Category Plate Casters
Description
Color: Gray ;Material: Plastic Hub | Polyurethane Wheel ;Width: 2" Wheel | 35 Mm Wheel ;Caster Brake: Y ;Load Capacity: 1451 Kg Per Set Of 4 | 3200 Lb Per Set Of 4 ;Load Height: 7 1/2" | 191 Mm ;Wheel Diameter: 6" | 152 Mm ;Caster Type: Plate | Swi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB250636)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- VULCAN HART Plate Mount Caster 5 W 3-1/2 X 3-1/2 (497001-1)
- VULCAN HART Caster, Plate (6", Gry) For - Part# 06600220P010Za (06600220P010ZA)
- SERVICE CASTER 4 Inch Kingpinless Rubber on Aluminum Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S420-RAR-2-R-2)
- ALBION 8" X 2" Non-Marking Rubber Soft Round Rigid Caster, No Brake, Loads Up To 600 lb (16XR08201R)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-BLUE-2-TLB-2)
- RWM Swivel, w/8x2" Urethane Wheel, Caster Load Rating Range: Medium-Heavy Duty (46-UPC-0820-S)
- SERVICE CASTER 8 Inch Kingpinless Red Poly on Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S820-PUR-RS-4)
- Vulcan Hart Casters