Shop All Hard Hats
Vulcan
Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray
Mfr # VCB200-11
Zoro # G3838405
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Western
- Head Protection Material Polyethylene
- Fits Hat Size 6-1/2 to 8
- Series Vulcan
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-1/2 to 8 |
Details
Item | Hard Hat |
Head Protection Style | Western |
Head Protection Material | Polyethylene |
Series | Vulcan |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | Gray |
Head Protection Venting | No |
Standards | ANSI Z89.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | G, E |
ANSI Electrical Class | E, G |
ANSI Classification | Type 1, Class E |
Graphics | None |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Accessory Slots | No |
Application | Extra Wide Brim Provides More UV Protection |
Accessory Mounting Options | None |
High-Visibility | No |
Hard Hat Sub-Category | Hard Hats Without Graphics |
Head Protection Brand | VULCAN |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Western, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Vulcan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT Disposable Gloves, Powder-Free, 5 mils, Latex-Free, Blue Angel Series, M, 1000 (N1S-4.5-LR)
- CLEMCO Twinline Hose, 50ft. With Ends (1951)
- CONDOR Jacket, Safety, Type 3, Lime, Fleece, L (2RE45)
- 3M Headband Ear Muffs, 31 (10093045937278)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (VCB200-06)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), White (VCB200-00)
- VULCAN Western Hard Hat, Type 1, Class E, Ratchet (6-Point), Tan (VCB200-15)
- VULCAN Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (V200-07)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-06)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- MILWAUKEE TOOL Front Brim Red Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1328)
- Vulcan Head Protection