Shop All Shovels and Scoops
Vulcan
Garden Spade Shovel, 48 in L Fiberglass Handle
Mfr # 34539
Zoro # G507680092
product price: $38.19
/ea
Sold in multiples of 6 for $229.14
$229.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 34539
- Zoro # G507680092
- UPC # 755625027979
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Garden Spade |
Item | Garden Spade Shovel |
Description
Garden Spade shovel with oversized step and 48 in fiberglass handle with 9 in soft cushioned grip
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap For Echo Hc2000 Hc2400 Hc2410 Hca2400 Pb2400 125-094 (125-094)
- OREGON Gator G5 Blade, 21-3/8" L, 3" W (592-615)
- B&B CHARCOAL Post Oak Wood Chunks (00132)
- THE OUTDOOR PLUS 30 SS Fireplace Log Lighter Burner (OPT-175)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- AMES Round Point Shovel Ergo D Handle (2535800)
- AMES Ames 2446200 Transplanter Tempered Steel Head (2446200)
- Vulcan Shovels and Scoops