Shop All Shovels and Scoops
Vulcan
Fork Garden Spade, 30 in L Handle
Mfr # 34556
Zoro # G406914366
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Garden Spade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 34556
- Zoro # G406914366
- UPC # 755625012258
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Blade Type | Garden Spade |
Item | Garden Spade Shovel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Tree Pruner Pole and Pole Saw, 14 ft Pole (393981-1003)
- GARDENCARE Economy Planting Trowel, 12PK (GA2087013)
- MTD Steering Support B (748-05071B)
- GREENIES Pill Pockt Cat Treat Chk (GREO2141)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- GILMOUR Gilmour 7012483 0.5 in. Dia. x 100 ft. Aquaarmor Plastic Garden Hose; Black (7012483)
- Vulcan Shovels and Scoops