Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 48 In. L, 1200 Deg F
Mfr # OSF1548-2250B
Zoro # G0667326
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 48 in
- Mounting Dimension 47 in
- Element Width 1 1/2 in
- Watts 2,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OSF1548-2250B
- Zoro # G0667326
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 48 in |
Mounting Dimension | 47 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 2,250 W |
Watt Density | 14W/sq in |
Terminals | Offset |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Mounting Type | Surface Mount |
Standards | UL Recognized, UL Certified for Canadian Use, E60605 |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 48 in, Mounting Dimension 47 in, 2,250 W Watts, Watt Density 14W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, UL Certified for Canadian Use, E60605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Zone Valve, 3 Way, Modulating, (F)NPT 1/2 (JM3222)
- HONEYWELL THERMAL SOLUTIONS C7027A1023 Mini-Peeper Uv (C7027A1023)
- SEALED UNIT PARTS CO Clear Blue Master UV System - UUV-CBM (UUV-CBM)
- HANSEN Coupler Plug, (F)NPT, 1/4, Steel (11)
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L (OSF1510-350B)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1408-250A)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- VULCAN Finned Strip Heater, 240V, 30-1/2 In. L (OSF1530-1800B)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- GOODMAN 10 kW Auxiliary Heat Strip with Circuit Breaker (HKR-10C)
- Vulcan Electric Process Heaters