Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 240V, 30-1/2 In. L
Mfr # OSF1530-1800B
Zoro # G3210916
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 30 1/2 in
- Mounting Dimension 29 1/2 in
- Element Width 1 1/2 in
- Watts 1,800 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OSF1530-1800B
- Zoro # G3210916
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 30 1/2 in |
Mounting Dimension | 29 1/2 in |
Element Width | 1 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,800 W |
Watt Density | 19W/sq in |
Terminals | Offset |
Includes | Mounting Tabs |
Phase | 1 |
Standards | E60605 |
Sheath Material | Seamless 304 Stainless Steel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 30 1/2 in, Mounting Dimension 29 1/2 in, 1,800 W Watts, Watt Density 19W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards E60605, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- WHITE-RODGERS Relay, Fan, 24 Vac (90 290QS1)
- MILWAUKEE TOOL Cartridge Filter, HEPA, 3.75 in W (49-90-1963)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1214-300A)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325B)
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F (MSH02281)
- Vulcan Finned and Strip Heaters