Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 240V, 17-7/8 In. L
Mfr # OSF1517-1550B
Zoro # G0869513
original price:
$106.99
4% off
new price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 17 7/8 in
- Mounting Dimension 16 7/8 in
- Element Width 1 1/2 in
- Watts 1,550 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OSF1517-1550B
- Zoro # G0869513
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 17 7/8 in |
Mounting Dimension | 16 7/8 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,550 W |
Watt Density | 32W/sq in |
Terminals | Offset |
Mounting Type | Surface Mount |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Standards | UL Recognized |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 17 7/8 in, Mounting Dimension 16 7/8 in, 1,550 W Watts, Watt Density 32W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 90-244 2 Pole 24V 30 Amp (90-244)
- DAYTON Element (HV18022113015G)
- RANCO Refrigerator Cold Control, SPST (K50Q-1126-001)
- FIREYE Mec120 120 Vac, 50/60 Hz (MEC120)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-725A)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- VULCAN Strip Heater, 240V, 21 In. L, 1200 Deg F (OS1221-500B)
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1412-350A)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- Vulcan Electric Process Heaters