Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 240V, 10-1/2 In. L
Mfr # OSF1510-725B
Zoro # G1077587
original price:
$79.95
27% off
new price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 725 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OSF1510-725B
- Zoro # G1077587
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 725 W |
Watt Density | 33W/sq in |
Terminals | Offset |
Mounting Type | Surface Mount |
Sheath Material | Seamless 304 Stainless Steel |
Material | Nickel Plated Steel |
Phase | 1 |
Standards | UL Recognized |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 725 W Watts, Watt Density 33W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- HI-TECH DURAVENT Ducting Hose, 14 In. ID, 25 ft. L, PVC (2024-1400-2025)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (20301.13 4PK)
- DIVERSITECH 4 in. Speedichannel Adjustable Flat Bend (230-AFB4)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1242-1250B)
- VULCAN Strip Heater, 240V, 14 In. L, 1200 Deg F (OS1214-300B)
- VULCAN Finned Strip Heater, 240V, 30-1/2 In. L (OSF1530-1800B)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1412-350A)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325A)
- Vulcan Finned and Strip Heaters