Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 21 In. L, 1200 Deg F
Mfr # OSF1521-1900B
Zoro # G1671275
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 21 in
- Mounting Dimension 20 in
- Element Width 1 1/2 in
- Watts 1,900 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # OSF1521-1900B
- Zoro # G1671275
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 21 in |
Mounting Dimension | 20 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,900 W |
Watt Density | 32W/sq in |
Terminals | Offset |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Phase | 1 |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Description
Finned Strip Heater, Heater Voltage 240V AC, Overall Length 21 in, Mounting Dimension 20 in, 1,900 W Watts, Watt Density 32W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B140 Browning Belt (B140)
- FIELD CONTROLS Intake Vent Cap, 4 in. Size, Aluminum (IAH-4)
- NORDYNE 626602 L110-20 Limit C (626602)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (4HA12)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1412-350B)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-700A)
- VULCAN Finned Strip Heater, 120V, 15-1/4 In. L (OSF1515-1250A)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- VULCAN Strip Heater, 240V, 8 In. L, 1200 Deg F (OS1408-250B)
- TEMPCO Strip Heater, 120V, 5-3/4 In. L, 1200 Deg F (CSH01596)
- Vulcan Heaters & Furnaces