Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 120V, 25-1/2 In. L
Mfr # OSF1525-1500A
Zoro # G3036704
original price:
$104.99
18% off
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 25 1/2 in
- Mounting Dimension 24 1/2 in
- Element Width 1 1/2 in
- Watts 1,500 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # OSF1525-1500A
- Zoro # G3036704
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 25 1/2 in |
Mounting Dimension | 24 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 20W/sq in |
Terminals | Offset |
Includes | Mounting Tabs |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Standards | E60605 |
Mounting Type | Surface Mount |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 25 1/2 in, Mounting Dimension 24 1/2 in, 1,500 W Watts, Watt Density 20W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards E60605, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1368036S Blower Wheel, Srvc (B1368036S)
- SOLER & PALAU Motorized Damper with Controller, 6 in (MD6-ES24VK)
- JOHNSON CONTROLS Linkage Kit (M9000-536)
- HONEYWELL Fc200E1029 16" X 25" Replacement (FC200E1029)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500B)
- VULCAN Finned Strip Heater, 240V, 23-3/4 In. L (OSF1523-1000B)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-1000B)
- VULCAN Strip Heater, 1200 Deg F, 23-3/4 In. L (OS1223-750B)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1242-1250B)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- Vulcan Electric Process Heaters