Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 120V, 15-1/4 In. L
Mfr # OSF1515-1250A
Zoro # G1423021
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 15 1/4 in
- Mounting Dimension 14 1/4 in
- Element Width 1 1/2 in
- Watts 1,250 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OSF1515-1250A
- Zoro # G1423021
- UPC # 094701086531
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 15 1/4 in |
Mounting Dimension | 14 1/4 in |
Element Width | 1 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
H x W Across Fins | 1-3/8 x 2 in |
Slotted Hole Length | 1/2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 1,250 W |
Watt Density | 32W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Standards | UL Recognized |
Material | Nickel Plated Steel |
Includes | Mounting Tabs |
Sheath Material | Seamless 304 Stainless Steel |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 15 1/4 in, Mounting Dimension 14 1/4 in, 1,250 W Watts, Watt Density 32W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Gauge, 2-Valve (M2-22231)
- PANASONIC Ceiling or Wall Bathroom Fan, 50/100 cfm cfm, 4 in Duct Dia., 120V AC (FV-0510VS1)
- ACCELERATOR Rapid Evacuation Kit, 2 Hoses, 48" L (VL-200)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- VULCAN Finned Strip Heater, 12 In. L, 1200 Deg F (OSF1512-900A)
- VULCAN Strip Heater, 23-3/4 In. L, 1200 Deg F (OS1423-700A)
- VULCAN Finned Strip Heater, 240V, 19-1/2 In. L (OSF1519-1000B)
- VULCAN Finned Strip Heater, 48 In. L, 1200 Deg F (OSF1548-2250B)
- VULCAN Strip Heater, 15-1/4 In. L, 1200 Deg F (OS1215-325A)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH00174)
- Vulcan Finned and Strip Heaters