Shop All Finned and Strip Heaters
Vulcan
Finned Strip Heater, 120V, 10-1/2 In. L
Mfr # OSF1510-475A
Zoro # G1323901
original price:
$60.85
10% off
new price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 10 1/2 in
- Mounting Dimension 9 1/2 in
- Element Width 1 1/2 in
- Watts 475 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # OSF1510-475A
- Zoro # G1323901
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 10 1/2 in |
Mounting Dimension | 9 1/2 in |
Element Width | 1 1/2 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
H x W Across Fins | 1-3/8 x 2 in |
Details
Item | Finned Strip Heater |
Heater Voltage | 120V AC |
Watts | 475 W |
Watt Density | 22W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Nickel Plated Steel |
Sheath Material | Seamless 304 Stainless Steel |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Standards | UL Recognized, UL Certified for Canadian Use, E60605 |
Phase | 1 |
Description
Finned Strip Heater, Heater Voltage 120V AC, Overall Length 10 1/2 in, Mounting Dimension 9 1/2 in, 475 W Watts, Watt Density 22W/sq in, Terminals Offset, Element Width 1 1/2 in, Sheath Material Seamless 304 Stainless Steel, Material Nickel Plated Steel, 1 Phase, H x W Across Fins 1-3/8 x 2 in, Max. Sheath Temp. 1,200 Degrees F, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, Screw Size 10-32, Standards UL Recognized, UL Certified for Canadian Use, E60605
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 18 In, Phase: 1 (4YC51)
- ETERNABOND Roof Repair Tape, 4 In x50 Ft, 35 Mil (RSB-4-50R)
- SCHNEIDER ELECTRIC Gauge, 1-1/2", 0/30 psi, 1/8" Back Mounted (2420-001)
- CARLIN 70200S Universal Oil Burner (70200S)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-750B)
- VULCAN Finned Strip Heater, 120V, 17-7/8 In. L (OSF1517-1550A)
- VULCAN Strip Heater, 240V, 12 In. L, 1200 Deg F (OS1212-250B)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-350A)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-500B)
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- Vulcan Electric Process Heaters