Shop All Fryers
Vulcan
CEF40 40 lb. Electric Countertop Fryer - 208V 3 Phase 17kW
Mfr # 901CEF40C
Zoro # G410789745
product price: $14,407.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$14,407.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make the most of your counter space by using this Vulcan CEF40 40 lb. electric countertop fryer! With a large 40 lb. capacity but a small countertop footprint this fryer is great for small concession stands and bars where fried foods are in high demand. It features stainless steel front and sides with a 16 gauge stainless steel frying tank for long-lasting durability.For your convenience this model has a front condiment rail that is perfect for storing towels tongs or food pans. It is also equipped with twin fry baskets with plastic coated handles a tank brush a clean out rod and a drain extension so you have all the tools you need to use and clean this fryer. It has a full port ball type drain valve and a quick disconnect drain pipe for easy cleaning.When you want to make batches of french fries mozzarella sticks onion rings or popcorn shrimp for hungry customers this fryer is a great choice. You can place this unit on your existing countertop to avoid taking up floor space that you need for other equipment.This unit has solid state controls to make sure you can keep the oil at the right temperature. It uses low watt density ribbon heating elements to bring the oil up to temperature. For operation this model requires a 208V 3 phase electrical connection and has an output of 17kW.Overall Dimensions:Width: 18inDepth: 37inOverall Height: 18 3/8inWorking Height: 13 1/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING Control Module Panel /Cb15 (026400)
- BUNN Clamp, Hose Snap Type.93/1.1Id (12422.0008)
- SOUTHBEND Broiler Ceramic (P4771)
- RELIACNE Thermostat El 120/240 (100108425)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- FRYCLONE 6.5 Gallon Orange Utility Oil Pail (259FOPN6GL)
- BAYOU CLASSIC Fryer/Stmr W/Lid&Bskt60Q (4060)
- FRYCLONE Smart Pail 9.5 Gallon Orange Utility Oil Pail (259SMRTPLXL)
- FOX RUN BRANDS Foxrun 591 steamer; large (6194278)
- WARING COMMERCIAL Electric Deep Fryer, 120V, 10 Lb (WDF1000)
- BAYOU CLASSIC Aluminum Turkey Fryer Kit 30 qt 1 pk (200-490)
- Vulcan Fryers