Shop All Line Voltage Thermostats
Vulcan
Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F
Mfr # 1A1B9
Zoro # G2822985
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Switch Action Open on Rise
- Voltage 0.5 V AC
- Differential +/- 1/2 Degrees F
- Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 1A1B9
- Zoro # G2822985
- UPC # 094701461321
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Insertion Depth | 3 5/8 in |
Overall Length | 4 3/8 in |
Sheath Dia. | 5/8 in |
Lead Length | 8 in |
Sheath Diameter | 5/8 in |
Overall Diameter | 5/8 in |
Description
Cal-Stat Thermostat, Thermostat Type Process Thermostat, Sheath Dia. 5/8 in, Overall Length 4 3/8 in, Insertion Depth 3 5/8 in, Switch Action Open on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 10 A, Contact Rating Resistive @ 240V 5 A, Switch Ratings @ 120VDC 2 A, Control Range -100 Degrees to 600 Degrees F, Differential +/-1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units, Agency Compliance UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-2)
- JB INDUSTRIES Platinum® Refrig Evacuation Pump, 3.0 cfm, 6 ft. (DV-85N)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-16)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-BJR)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1C9)
- VULCAN Thermostat Knob (N15/4000-9)
- VULCAN Thermostat Housing (N15/4000-1)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, DPST, 120 to 480VAC (N15/3015-3)
- VULCAN Thermostat Knob (N15/4000-14)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A350AA-2C)
- Vulcan Thermostats