Shop All Line Voltage Thermostats
Vulcan
Cal-Stat Thermostat, Close on Rise, -100 Degrees to 600 Degrees F
Mfr # 1C2C9
Zoro # G2498404
original price:
$127.79
6% off
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Switch Action Close on Rise
- Voltage 0.5 V AC
- Differential +/- 1/2 Degrees F
- Switch Type SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # 1C2C9
- Zoro # G2498404
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Overall Length | 3 1/4 in |
Insertion Depth | 2 1/8 in |
Sheath Dia. | 1/2 in |
Sheath Diameter | 1/2 in |
Lead Length | 8 in |
Overall Diameter | 1/2 in |
Thread Size | 3/8 in |
Description
Cal-Stat Thermostat, Thermostat Type Process Thermostat, Sheath Dia. 1/2 in, Overall Length 3 1/4 in, Insertion Depth 2 1/8 in, Thread NPT 3/8 In.-18, Switch Action Close on Rise, Switch Type SPST, Number of Switches 1, Contact Rating Resistive @ 120V 5 A, Contact Rating Resistive @ 240V 3 A, Switch Ratings @ 120VDC 1 A, Control Range -100 Degrees to 600 Degrees F, Differential +/-1/2 Degrees F, For Use With Fryers and other Food Service Equipment and Replacement Units, Agency Compliance UL, CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Recovery Unit, Dual-Cylinder (NRRD)
- MODINE Ignition Control Board (5H0806890000)
- KOCH 16x25 Synthetic, Durable Steel Internal Support Wire Antimicrobial Panel Filter (135-1625-01)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17-C-A-2-25)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, DPST, 120 to 480VAC (N15/3015-3)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1B9-J)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1A1C9)
- VULCAN Line Volt Mechanical Tstat, Open on Rise, 0 Degrees to 100 Degrees F (N15/3015-1)
- VULCAN Cal-Stat Thermostat, Open on Rise, -100 Degrees to 600 Degrees F (1C1C9)
- TPI INDUSTRIAL Wall Mount Line Voltage Thermostat Single Pole, White (S2022H10AA)
- Vulcan Thermostats