Shop All High Speed Jobber Drill Bits
Vulcan
Bit Drill Hi-Spd Stl 7/64In
Mfr # 230431OR
Zoro # G206901542
original price:
$6.67
16% off
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # 230431OR
- Zoro # G206901542
- UPC # 66366230437
- Country of Origin China
- Category High Speed Jobber Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V 1/4" Hex (1) Mfr. No. DCF885 1/4" Impact Driver; Belt Hook (DCF885B)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- MITUTOYO Digital Height Gage, 0-12 In (570-412)
- WESTWARD Hand Tap Set, HSS, 1/2-20, H3 Limit, PK3 (5PXL2)
- IRWIN Turbomax 25/64 in. X 5-1/8 in. L High Speed Steel Drill Bit 1 pc (73625ZR)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASP22)
- STM 1316 Circle Dia 314 x 114 HSS Concave Cutter (136679)
- DRILL AMERICA #76 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3/16" (DWDN76)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN51)
- STM 338 MT5 36 OAL Extra Length Taper Shank HSS Drill (114877)
- GARANT HSS Jobber Drill, Uncoated, 19/32 inch (114150 19/32)
- Vulcan High Speed Jobber Drill Bits