Shop All High Speed Jobber Drill Bits
Vulcan
Bit Drill Hi- Spd Stl 13/64In
Mfr # 231161OR
Zoro # G706901561
original price:
$7.07
13% off
new price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 231161OR
- Zoro # G706901561
- UPC # 66366231168
- Country of Origin China
- Category High Speed Jobber Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Wire twisting plier L.230 mm head gunmetal finish, polished handles gunmetal finish (65751220)
- REGAL CUTTING TOOLS M10 x 1.0 D2 3FL Spiral Point STI Plug (007288AS)
- KIPP Taper Grip, Fixed, Size: 2 D= M08X12, D1= 23, Form: F, Thermoset High-Polish Finish Black (K0172.308)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- DRILL AMERICA 7.10mm HSS Jobber Length Drill Bit (DWDMM7.10)
- DRILL AMERICA 27/64" HSS Polished Jobber Length Drill Bit (DWDP27/64)
- VIKING 3/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05660)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 0.238 (300 B)
- DRILL AMERICA 7.90mm HSS Jobber Length Drill Bit (DWDMM7.90)
- DISCO Gold HSS Titanium Step Bits 1/8" Through 1/2" Drill Size (10883PK)
- DRILL AMERICA #7 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP7)
- Vulcan High Speed Jobber Drill Bits