Shop All High Speed Jobber Drill Bits
Vulcan
Bit Drill Hi- Spd Stl 11/64In
Mfr # 230941OR
Zoro # G906901477
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vulcan
- MFR # 230941OR
- Zoro # G906901477
- UPC # 66366230949
- Country of Origin China
- Category High Speed Jobber Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 33-116 PowerLock® Tape Rule 3/4" x 16' (33-116)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- VEGA Ball-End Hex, 3 mm Bit x 1 in (125BP030A)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 13 mm L.38 mm (03010013)
- DRILL AMERICA 27/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP27/64)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- DRILL AMERICA #14 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN14)
- RDX 13/64 BRIGHT FINISH 118° POINT HIGH SPEED STEEL JOBBER DRILL (X300A 13/64)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 9/16 (300 9/16)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN17/32)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- Vulcan Drill Bits