Shop All Food Service Appliance Parts
Vulcan
BCKRISR-SX60 60in Reinforced Back Riser and High Shelf
Mfr # 901BKRSRSX60
Zoro # G510776959
product price: $1,891.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,891.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 901BKRSRSX60
- Zoro # G510776959
- Country of Origin Unknown
- Category Food Service Appliance Parts
Description
Provide extra storage space right where your employees need it by adding this Vulcan BCKRISR-SX60 60in reinforced back riser and high shelf to your range. This shelf kit works with select 60in SX series economy Vulcan ranges and it allows you to store oven mitts turners food pans or other frequently used small items within reach above your range.The back riser assembly is designed to allow you to mount it on the right of a salamander broiler or a cheesemelter sold separately onto your range to increase productivity and includes required three mounting brackets on the bottom. To accommodate the weight of additional equipment the unit's backsplash has bent holes and longer bayonets made of thicker material to provide reliable support. The hardware required for setup is included.Overall Dimensions:Shelf Width: 60in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY 10" Slicer Carving Knife, Black (M20410)
- BAKERS PRIDE Spring, S3004A (S3004A)
- WHIRLPOOL Stove Blk Burner Knob (7737P417-60)
- POWERBLANKET Powerblanket® Digital Temperature Controller With 110V Plug (GHT2002J-FS)
- VULCAN 00-421304-00002 Element Bottom 240 (HP2004213040)
- VULCAN 00-498868-0000A Grease Can (HP0049886800)
- VULCAN 00-944298 Thermostat (HP00944298)
- VULCAN 00-353589-00001 Probe Temperature (HP2003535890)
- AMERICAN RANGE Top Grate (A17036)
- HAMILTON BEACH COMMERCIAL Agitator, Solid (990043600)
- IMPERIAL COOKING EQUIPMENT Bullet Foot 1-1/2H 1-3/8" D (1045)
- Vulcan Food Service Appliance Parts