Shop All Thermocouple Probes
Vulcan
Adapter, Thermocouple
Mfr # N56/05000-5
Zoro # G0555055
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bayonet Style Thermocouples
- Length (In.) 1 3/8 in
- Dia. (In.) 7/16 in
- Includes Nickel Plated Steel Material
- Remarks Used in Molding Equipment, Food Processing Equipment and other Industrial Processors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05000-5
- Zoro # G0555055
- Country of Origin China
- Category Thermocouple Probes
Dimensions
Length (In.) | 1 3/8 in |
Dia. (In.) | 7/16 in |
For Probe Length | 7/16 in |
Details
Item | Straight Adapter |
Type | Bayonet Style Thermocouples |
Includes | Nickel Plated Steel Material |
Remarks | Used in Molding Equipment, Food Processing Equipment and other Industrial Processors |
Thread NPT | 1/8-27 |
Product Type | Thermocouple Bayonet Style Adapter |
Plug/Connector Type | 1/8"-27 NPT |
Sheath Material | Nickel-Plated |
Description
Straight Adapter, Thermocouple Bayonet Style Adapter, Plug/Connector Type 1/8 In.-27 NPT, For Probe Length 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt2313G13A02A 24V 3/4" Sweat 2 (VT2313G13A)
- AMERICAN METAL FILTER 14 X 20 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG101420)
- TEMPCO Screw Plug Immersion Heater, 23-3/8 In. L (TSP02209)
- HONEYWELL HOME VERTICAL HEAT ONLY MECHANICAL THERMSOTAT (T822K1042)
- VULCAN Bayonet Thermocouple (SAF-J-1)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- VULCAN K Type Solid Wire, Length 100 Ft, PVC (N56/07027)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- VULCAN Plug, Thermocouple, J (N56/05013-J)
- BASO K16Wt-72H 72" Heavy Duty (K16WT-72H)
- Vulcan Thermocouple Probes