Shop All Thermocouple Probes
Vulcan
Adapter, Thermocouple
Mfr # N56/05000-16
Zoro # G1850107
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bayonet Style Thermocouples
- Length (In.) 4 in
- Remarks Used in Molding Equipment, Food Processing Equipment and other Industrial Processors
- Dia. (In.) 7/16 in
- Thread NPT 1/8-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05000-16
- Zoro # G1850107
- Country of Origin China
- Category Thermocouple Probes
Dimensions
Length (In.) | 4 in |
Dia. (In.) | 7/16 in |
For Probe Length | 4 in |
Details
Item | Straight Adapter |
Type | Bayonet Style Thermocouples |
Remarks | Used in Molding Equipment, Food Processing Equipment and other Industrial Processors |
Thread NPT | 1/8-27 |
Plug/Connector Type | 1/8"-27 NPT |
Product Type | Thermocouple Bayonet Style Adapter |
Description
Straight Adapter, Thermocouple Bayonet Style Adapter, Plug/Connector Type 1/8 In.-27 NPT, For Probe Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- NU-CALGON Refrigeration System Flush Kit, 1 lb. (4300-09)
- DAYTON Rectangular OEM Blower, 1090 RPM, 1 Phase, Direct, Rolled Steel (1TDT4)
- MAMAC Transducer (HU-224-2-MA)
- VULCAN Plug, Thermocouple, J (N56/05012-J)
- VULCAN K Type Stranded Wire, Length 100 Ft, Glass (N56/07023)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- VULCAN Adapter, Thermocouple (N56/05000-10)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- BASO K16Ra-24H 24" Nickel Plated (K16RA-24H)
- Vulcan Thermocouple Probes