Shop All Thermocouple Probes
Vulcan
Adapter, Thermocouple
Mfr # N56/05000-1
Zoro # G0387606
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bayonet Style Thermocouples
- Length (In.) 7/8 in
- Dia. (In.) 7/16 in
- Thread NPT 1/8-27
- Remarks Used in Molding Equipment, Food Processing Equipment and other Industrial Processors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05000-1
- Zoro # G0387606
- Country of Origin China
- Category Thermocouple Probes
Dimensions
Length (In.) | 7/8 in |
Dia. (In.) | 7/16 in |
For Probe Length | 7/8 in |
Details
Item | Straight Adapter |
Type | Bayonet Style Thermocouples |
Thread NPT | 1/8-27 |
Remarks | Used in Molding Equipment, Food Processing Equipment and other Industrial Processors |
Plug/Connector Type | 1/8"-27 NPT |
Product Type | Thermocouple Bayonet Style Adapter |
Description
Straight Adapter, Thermocouple Bayonet Style Adapter, Plug/Connector Type 1/8 In.-27 NPT, For Probe Length 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber (0337-0500-0001)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- WATTS Backflow Check Valve, 1/2", Lead Free (0121627)
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- VULCAN Bayonet Thermocouple (SAF-K-1)
- VULCAN K Type Solid Wire, Length 100 Ft, PTFE (N56/07025)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- VULCAN Plug, Thermocouple, K (N56/05013-K)
- VULCAN Bayonet Thermocouple (SAF-J-1)
- RESIDEO Honeywell 30 Mv Thermocouple (Q340A1074)
- Vulcan Thermocouple Probes