Shop All Thermocouple Probes
Vulcan
Adapter, Thermocouple
Mfr # N56/05000-024
Zoro # G0369022
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bayonet Mount
- Length (In.) 6 in
- Remarks Used in Molding Equipment, Food Processing Equipment and other Industrial Processors
- Thread NPT 1/8-27
- Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # N56/05000-024
- Zoro # G0369022
- Country of Origin China
- Category Thermocouple Probes
Dimensions
Length (In.) | 6 in |
Dia. (In.) | 7/16 in |
For Probe Length | 6 in |
Details
Item | Straight Adapter |
Type | Bayonet Mount |
Remarks | Used in Molding Equipment, Food Processing Equipment and other Industrial Processors |
Thread NPT | 1/8-27 |
Product Type | Bayonet Mount Adapter |
Plug/Connector Type | 1/8"-27 NPT |
Description
Straight Adapter, Bayonet Mount Adapter, Plug/Connector Type 1/8 In.-27 NPT, For Probe Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANARM ExtFn, 14In Bld, Galvalume, 230/460V (AX14-1M)
- BROAN Rotary Switch Knob (99360230)
- RANCO Temperature Sensor, Gray, 22 Gauge Cable (1309007-044)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Brass (T3032US)
- VULCAN Adapter, Thermocouple (N56/05000-16)
- VULCAN Adapter, Thermocouple (N56/05000-1)
- VULCAN K Type Solid Wire, Length 100 Ft, PVC (N56/07027)
- VULCAN Plug, Thermocouple, K (N56/05012-K)
- VULCAN J Type Solid Wire, Length 100 Ft, PTFE (N56/07009)
- VULCAN J Type Solid Wire, Length 100 Ft, Glass (N56/07006)
- BASO 60in Husky High Performance Thermocouple Nickel Plated (K16RA-60H)
- Vulcan Thermocouple Probes