Shop All Shovels and Scoops
Vulcan
5 in x 10 in Trenching Shovel, Fiberglass Handle
Mfr # TRS-5C-F-OR
Zoro # G907682320
product price: $58.99
/ea
Sold in multiples of 6 for $353.94
$353.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Trenching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # TRS-5C-F-OR
- Zoro # G907682320
- UPC # 755625045218
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Trenching Shovel |
Blade Type | Trenching |
Description
This is perfect for the professional contractor, industrial worker, landscaper, and the homeowner project The pointed shovel tip helps break through tough and rocky soil which makes it easy to dig trenches and drains, clear ditches, and plant trees and shrubs
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Pressure Hose 20 ft. (TT49C100054G)
- PERKY-PET Perky Pet PP217 8 oz. Window Mount Hummingbird Feeder (PP217)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 53 DL (S53)
- RUBBERMASTER - STEEL MASTER Rubbermaster 16x7.50-8 4 Ply S-Turf Tire and 4 on 4 Stamped Wheel Assembly (598984)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- Vulcan Lawn & Garden Tools