Shop All Ovens and Ranges
Vulcan
36S-6BP Endurance 6 Burner 36in Liquid Propane Range with Standard Oven Base - 215000 BTU
Mfr # 90136S6BL
Zoro # G110781520
product price: $8,434.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$8,434.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 90136S6BL
- Zoro # G110781520
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Build the kitchen best suited for your needs with this Vulcan 36S-6BP Endurance 6 burner liquid propane range with a standard oven base! This heavy-duty versatile piece of cooking equipment is perfect for those tight spaces where you need one piece of equipment to do multiple tasks. Since this unit features 6 open top burners with a standard oven base you can fry and simmer on top while eliminating wasted space by using the oven below for your baking and warming needs.Each of the 6 burners deliver 30000 BTU of heating power and thanks to the lift-off heads cleaning and maintenance is a simple process. Plus the 12in x 14 1/2in rear lift-off cast iron grates and front 12in x 12 1/2in lift-off grates allow easy access to the burners while supporting your largest stock pots and frying pans. For quick ignition the unit comes with a shrouded flash tube pilot system per two burners.For your medium-volume baking and warming needs this range has a standard oven base. The oven has a temperature range of 250-500 degrees Fahrenheit and a 35000 BTU burner for efficiency. Two oven racks come included and with four rack positions you can customize the cavity to best suit your requirements. With a separate control located in a cool zone the oven may be used by itself or in conjunction with the range top. The oven bottom and door panel are porcelainized for easy clean up. And an extra deep crumb tray further expedites the cleaning process as it can be removed and emptied when it gets full.A fully welded frame combines with stainless steel front sides backriser and lift-off high shelf to ensure long-lasting use in your commercial kitchen. 6in stainless steel adjustable legs come standard. A liquid propane gas connection is required for operation.Overall Dimensions:Left to Right: 36inFront to Back: 34inHeight: 58inInterior Dimensions:Left to Right: 26 3/8inFront to Back: 27inHeight: 13 7/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Spring Cartridge (11556000308)
- POPCORN INDIANA Caddy Popcorn Movie Theater Butter 1.5 oz., PK6 (8435710025)
- RIPS Rips Bite Size Strawberry & Green Apple Licorice Pieces 4 oz., PK12 (35326)
- GRINDMASTER CECILWARE CONDENSER FILTER CS-3L, 4 BOWL (210-00585)
- VULCAN SX60-10BP SX Series Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 340000 BTU (901X6010BL)
- CUSIMAX Ceramic Double Hot Plate, 1800W Portable Electric Burner, Infrared Countertop Cooktop, Silver (CMIP-C180S)
- PHOENIX DryRod Bench Oven, Type 15B - 120/240V, 150 lb 70 kg Capacity w/Installed Thermometer, 300°F 150°C (1205531)
- COOKING PERFORMANCE GROUP CR-CPG-24-NL 24in Gas Countertop Radiant Charbroiler - 80000 BTU (351CRCPG24NL)
- HOTLOGIC HotLogic 16801056-AF Portable Personal Mini Oven; Aqua Floral (16801056-AF)
- SUBURBAN MFG 3084A SDN2 Drop-In Cooktop Glass Cover (SU324302)
- MEGACHEF MegaChef MCOV-2050 10 in. 360 deg 1 Electronic Multifunction Hot Air Technology Countertop Oven (MCOV-2050)
- Vulcan Ovens and Ranges