Shop All Ovens and Ranges
Vulcan
24S-4BN Endurance Natural Gas 4 Burner 24in Range with Standard Oven Base - 143000 BTU
Mfr # 90124S4BN
Zoro # G710781449
product price: $8,434.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$8,434.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 90124S4BN
- Zoro # G710781449
- Country of Origin Unknown
- Category Ovens and Ranges
Description
Add an invaluable piece of cooking equipment to your busy commercial kitchen with this Vulcan 24S-4BN Endurance 4 burner natural gas range with a standard oven base! A great way to produce consistently high-quality food while getting the most out of your operation's valuable floor space this single versatile machine is equipped to handle a variety of tasks. Since this unit features 4 open top burners with a standard oven base you can fry and simmer on top while eliminating wasted space by using the oven below for your baking and warming needs.Each of the 4 burners deliver 30000 BTU of heating power and thanks to the lift-off heads cleaning and maintenance is a simple process. Plus the 12in x 14 1/2in rear lift-off cast iron grates and front 12in x 12 1/2in lift-off grates allow easy access to the burners while supporting your largest stock pots and frying pans. For quick ignition the unit comes with a shrouded flash tube pilot system per two burners. And an extra deep crumb tray further expedites the cleaning process as it can be removed and emptied when it gets full.For your medium-volume baking and warming needs this range has a standard bakery depth oven base. The oven has a temperature range of 250-500 degrees Fahrenheit and a 23000 BTU burner for efficiency. Two oven racks come included and with four rack positions you can customize the cavity to best suit your requirements. With a separate control located in a cool zone the oven may be used by itself or in conjunction with the range top. The oven bottom and door panel are porcelainized for easy clean up.A fully welded frame combines with stainless steel front sides backriser and lift-off high shelf to ensure long-lasting use in your commercial kitchen. 6in stainless steel adjustable legs come standard. A natural gas connection is required for operation.Overall Dimensions:Left to Right: 24inFront to Back: 34inHeight: 58inInterior Dimensions:Left to Right: 20 1/4inFront to Back: 26 1/4inHeight: 14in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Bearing Block, Uhmw (116333)
- IMPERIAL COOKING EQUIPMENT Turnbuckle 1/4-20 X 2-7/8' (30393)
- BIGELOW Steep Tea, Mint, 1.41 oz Tea Bag, PK20 (RCB17709)
- STAUFFERS Animal Crackers, 1.5 oz Bag, PK12 (FLE10173)
- VULCAN 36S-6BP Endurance 6 Burner 36in Liquid Propane Range with Standard Oven Base - 215000 BTU (90136S6BL)
- VULCAN SX60-10BP SX Series Liquid Propane 10 Burner 60in Range with 2 Standard Ovens - 340000 BTU (901X6010BL)
- SUMMIT 72" Wide All-In-One Kitchenette, ADA Counter Height (CK72ADASINKL)
- COOKING PERFORMANCE GROUP GU-CPG-36-M Ultra Series 36in Chrome Plated Electric Countertop Griddle, 9000W / 12000W 208 / 240V (351GUCPG36M)
- OLICAMP Olicamp Kinetic Ti Xts Stove Combo Stove (329026)
- COOKING PERFORMANCE GROUP Electric 36in Countertop Griddle w Thermos Controls 36in Refrigerated Base-208/240V 9000W/12000W (35136EG36CB)
- FORNO COSSATO ALTA QUALITA 48In. GAS RANGETOP (FCTGS5737-48)
- Vulcan Ovens and Ranges