Shop All Fryers
Vulcan
1VK85C-1 PowerFry5 85-90 lb. Natural Gas Floor Fryer with Computer Controls - 90000 BTU
Mfr # 9011VK85CN
Zoro # G610781907
product price: $29,953.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$29,953.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1VK85C-1 PowerFry5 85-90 lb. natural gas floor fryer with computer controls! With an oil capacity of 85-90 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 19 1/2in x 18 1/4in frying area this tube-style fryer delivers 90000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with computer controls this unit features 10 different menu items that can be preprogrammed with your most popular products. This not only saves you time and labor but also ensures consistency across the board. It doesn't matter which employee is operating the fryer because your items will be perfectly fried every time. For your convenience the unit is easy to program through the USB interface touchpad or a laptop. Other great features include compensating time adjustment shake and hold times and an automated temperature control boil-out mode. This fryer features Vulcan's exclusive FivePass heat transfer system that passes heat to the oil for a much quicker recovery yielding 66% cooking and 78% thermal efficiency. At its maximum production rate the flue temperatures are less than 500 degrees Fahrenheit! Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your shortening and improves the taste of your product. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush and clean out rod. When you need to clean behind the fryer the 6in casters provide easy maneuverability. This unit requires natural gas and a 120V electrical connection for operation.Overall Dimensions:Left to Right: 21inFront to Back: 34 3/8inHeight: 47 1/8inFrying Area: 19 1/2in x 18 1/4inOil Capacity: 85-90 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTFOOD 80114/584 12 in. Professional Fry Pan (FA3529)
- WARING Grinding Wheel Assembly /Ks80 (503082)
- DIXIE Disposable Dispenser Cutlery, Black, PK24 (SSWPF5)
- KEATING Socket Assembly (421)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- BACKYARD PRO BPF4G 4 Gallon Steel Liquid Propane Outdoor Deep Fryer - 90000 BTU (554BPF4G)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- EMERALD Air Fryer 5.2 l Capacity with Digital LED Touch Display (1807) (SM-AIR-1807)
- NATIONAL PRESTO GRIDDLE ELECT 19"" FOLDBL (07073)
- CARNIVAL KING CDF17A 37 lb. Corn Dog Fryer - 120V 1800W (382CDF17A)
- COOKING PERFORMANCE GROUP FCPG30 Natural Gas 30 lb. Countertop Fryer - 53000 BTU (351FCPG30N)
- Vulcan Fryers