Shop All Fryers
Vulcan
1VEG50M-1 Veg Series 45-50 lb. Natural Gas Fryer - 85000 BTU
Mfr # 9011VEG50M1N
Zoro # G510781946
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,162.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Save gas and deliver baskets of freshly fried foods to your customers with this efficient commercial Vulcan 1VEG50M-1 Veg Series 45-50 lb. natural gas fryer. Energy Star certified this fryer offers 20% more energy efficiency to ensure lower energy bills and possible energy rebates while helping you create delicious fried foods see Energy Star website for potential rebate on your purchase. This unit has an oil capacity of 45-50 lb. and is packed with great benefits to make your frying experience as easy and efficient as possible like the fryer's large cold zone. It helps keep sediment from burning and contaminating the oil helping to extend your oil life. With a 14in x 14in tank size this tube-style fryer delivers 85000 BTU of power and comes with 4 nickel-plated adjustable legs and 2 fry baskets with plastic-coated handles.To ensure long-lasting durability this fryer and the basket hanger are constructed with stainless steel and the basket hanger is easy to remove for cleaning. Equipped with user-friendly snap action millivolt controls this unit's temperature can be adjusted from 200-400 degrees Fahrenheit with a standing pilot that runs without electric hook-up. This fryer features 3 exchanger tubes that allow maximum heat transfer.When oil needs draining this unit has a 1 1/4in full port ball type drain valve to simplify the process. The door is reinforced and features an Earth magnet to remain secure. Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. This unit requires natural gas for operation.Overall Dimensions:Width: 15 1/2inDepth: 29 3/4inHeight: 46 5/8in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Burner Orifice 3/8-27 #56 (223242-56)
- ICE-O-MATIC Purge Valve - 120V For - Part# Ice9041105-01 (ICE9041105-01)
- OCEAN SPRAY Ocean Spray 100% Apple Juice 60 fl. oz. Bottles, PK8 (32797)
- VULCAN HART Leg 4H 5/16-18 (348164-1)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- PROCTOR-SILEX Air Fryer Black 1.5Qt (35055)
- AICOOK 24QT AIR FRYER OVEN-BLACK (FM9015)
- RISE BY DASH Blue 2 qt Air Fryer (RCAF160GBSK02)
- NINJA AIR FRYER BLACK 1690W 12in. (DZ201)
- WARING COMMERCIAL Night Cover, Used with 6DVZ4, 6DVZ8 (NC100)
- PRESTO PROFRY DEEP FRYER 8-CUP STAINLESS STEEL (05461)
- Vulcan Fryers