Shop All Fryers
Vulcan
1VEG35M-1 Natural Gas 35-40 lb. Floor Fryer with Millivolt Controls - 70000 BTU
Mfr # 9011VEG35M1N
Zoro # G110781940
product price: $2,984.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,984.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1VEG35M-1 35-40 lb. natural gas floor fryer! Energy Star certified this fryer offers over 10% more energy efficiency to ensure lower energy bills and possible energy rebates while helping you create delicious fried foods see Energy Star website for potential rebate on your purchase. With an oil capacity of 35-40 lb. this unit is packed with great benefits to make your frying experience as easy and energy efficient as possible. Boasting a 14in x 14in frying area this tube-style fryer delivers 70000 BTU of power and comes with 2 twin size fry baskets!Equipped with user-friendly snap action millivolt controls this unit's temperature can be adjusted from 200-400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.The fry tank is made of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen while the sides and back of this fryer feature a non-corrosive galvanized finish. To aid in the cleaning process the basket hanger can be easily removed. Sturdy nickel-plated legs are standard. This unit requires a natural gas connection for operation.Overall Dimensions:Left to Right: 15 1/2inFront to Back: 29 3/4inHeight: 47 5/8inFrying Area: 14in x 14inOil Capacity: 35-40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt015 (DT015)
- HATCO Heating Element - 230V/350W (R02.08.135)
- ITI Plate, 11", Ceramic European White PK12 (DO-20)
- HOBART Gasket, Pump Discharge (00-119054)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- BETTY CROCKER AIR FRYER / CONVECTION, Toaster Oven (BC-4637S)
- NATIONAL PRESTO GRIDDLE ELECT 19"" FOLDBL (07073)
- HENNY PENNY OFG-323 3-Well Natural Gas Open Fryer with Computron 8000 Controls - 255000 BTU (853OFG32308)
- RISE BY DASH Red 2 qt. cap. Air Fryer (RCAF160GBRR02)
- NUWAVE Air Fryr W/Prsre Ckr Blk (33801)
- CARNIVAL KING CDF17M 37 lb. Corn Dog Fryer - 208/240V 2700W/3600W (382CDF17M)
- Vulcan Fryers