Shop All Fryers
Vulcan
1TR65C-2 PowerFry3 Liquid Propane 65-70 lb. Floor Fryer with Computer Controls - 80000 BTU
Mfr # 9011TR65CL
Zoro # G910781867
product price: $23,680.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$23,680.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1TR65C-2 PowerFry3 65-70 lb. liquid propane floor fryer with computer controls! With an oil capacity of 65-70 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 19 1/2in x 14in frying area this tube-style fryer delivers 80000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with computer controls this unit features 10 different menu items that can be preprogrammed with your most popular products. This not only saves you time and labor but also ensures consistency across the board. It doesn't matter which employee is operating the fryer because your items will be perfectly fried every time. For your convenience the unit is easy to program through the USB interface touchpad or a laptop. A SoftStart ignition system combines with 3 selectable melt modes to allow you to gradually heat up your oil and help preserve its life while also using less BTUs. By maintaining an idle temperature setting that only uses 5049 BTU of power the fryer conserves energy and proves to be a very efficient addition to your equipment lineup.This fryer features Vulcan's exclusive ThreePass heat transfer system that passes heat to the oil for a much quicker recovery yielding 60.0% cooking and 72% thermal efficiency. At its maximum production rate the flue temperatures are less than 750 degrees Fahrenheit! Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your shortening and improves the taste of the product. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush and clean out rod. When you need to clean behind the fryer the 6in casters provide easy maneuverability. This unit requires liquid propane and a 120V electrical connection for operation.Overall Dimensions:Left to Right: 21inFront to Back: 34 3/8inHeight: 47 1/8inFrying Area: 19 1/2in x 14inOil Capacity: 65-70 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Relay Cover, 2075278 (965864)
- UNCOMMON THREADS Traditional Chef Pant 2" Blk SM (4010-0102)
- EGG POD White Microwave Egg Cooker (7001)
- GARLAND Pilot Tube Assy (CK3049800)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- BAYOU CLASSIC Fryer Deep W/Basket 10Qt (4010)
- BACKYARD PRO BP30-ALKIT 30 Qt. Deluxe Aluminum Turkey Fryer / Seafood Boiler Kit - 55000 BTU (554BP30ALKIT)
- CARNIVAL KING CDF17A 37 lb. Corn Dog Fryer - 120V 1800W (382CDF17A)
- NATIONAL PRESTO Presto ProFry 05466 Deep Fryer (05466/05464)
- BACKYARD PRO BP-12KIT 30 Qt. Turkey Fryer Kit with Aluminum Stock Pot and Accessories - 55000 BTU (554BP12KIT)
- BARBOUR Barbour Intl 7497530 Fits Turkey Fryer 30-26 Quart (7497530)
- Vulcan Fryers