Vulcan

1TR45C-1 PowerFry3 Natural Gas 45-50 lb. Floor Fryer with Computer Controls - 70000 BTU


product price: $22,200.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vulcan
  • MFR # 9011TR45CN
  • Zoro # G810781899
  • Country of Origin Unknown
  • Category Fryers

Description

Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1TR45C-1 PowerFry3 45-50 lb. natural gas floor fryer with computer controls! With an oil capacity of 45-50 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 14in x 14in frying area this tube-style fryer delivers 70000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with computer controls this unit features 10 different menu items that can be preprogrammed with your most popular products. This not only saves you time and labor but also ensures consistency across the board. It doesn't matter which employee is operating the fryer because your items will be perfectly fried every time. For your convenience the unit is easy to program through the USB interface touchpad or a laptop. A SoftStart ignition system combines with 3 selectable melt modes to allow you to gradually heat up your oil and help preserve its life while also using less BTUs. By maintaining an idle temperature setting that only uses 4318 BTU of power the fryer conserves energy and proves to be a very efficient addition to your equipment lineup.This fryer features Vulcan's exclusive ThreePass heat transfer system that passes heat to the oil for a much quicker recovery yielding 60.9% cooking and 72% thermal efficiency. At its maximum production rate the flue temperatures are less than 750 degrees Fahrenheit! Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your shortening and improves the taste of your product. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush and clean out rod. When you need to clean behind the fryer the 6in casters provide easy maneuverability. This unit requires natural gas and a 120V electrical connection for operation.Overall Dimensions:Left to Right: 15 1/2inFront to Back: 34 3/8inHeight: 47 1/8inFrying Area: 14in x 14inOil Capacity: 45-50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.