Shop All Fryers
Vulcan
1GR85M-1 85-90 lb. Natural Gas Floor Fryer - 150000 BTU
Mfr # 9011GR85MN
Zoro # G010781934
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$11,390.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1GR85M-1 85-90 lb. natural gas floor fryer! With an oil capacity of 85-90 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 19 1/2in x 18in frying area this tube-style fryer delivers 150000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with user-friendly snap action millivolt controls this unit's temperature can be adjusted from 200-400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush crumb scoop and clean out rod. The basket hangers are also removable for thorough washing and when you need to clean behind the fryer the 6in casters provide easy maneuverability. For your convenience this fryer comes with both a 1/2in and 3/4in gas connection. This unit requires natural gas for operation.While Supplies Last!Overall Dimensions:Left to Right: 21inFront to Back: 34 1/2inHeight: 47 1/8inFrying Area: 19 1/2in x 18inOil Capacity: 85-90 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE 1/2 Size Bun Pan Rack, Stainless Top (1321)
- COMPONENT HARDWARE Door Closer, Mechanical (W95-Y001)
- ALLIANCE KIT DOOR STRIKE & CATCH (H96428560P)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 12 In. (18712)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- VOLLRATH Electric Counter Top Fryer, 11 1/2 x 21 (40709)
- BACKYARD PRO Hardware Set for Stationary Outdoor Fryer Stands (554BP4PHSS)
- NUTRICHEF 2L Mechanical Air Fryer (PKAIRFR18)
- NUWAVE Air Fryer W/Bkng Pan Slv (20801)
- PITCO P14 55 lb. Portable Fryer Oil Filter Machine - 120V (614P14A)
- J-JATI J-Jati AF8061 500 g 2.0 L Hot Healthy Frying Cool-Touch Air Fryer (AF8061)
- Vulcan Fryers