Shop All Fryers
Vulcan
1GR65M-2 65-70 lb. Liquid Propane Floor Fryer - 150000 BTU
Mfr # 9011GR65ML
Zoro # G210781864
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$10,694.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1GR65M-2 65-70 lb. liquid propane floor fryer! With an oil capacity of 65-70 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 19 1/2in x 14in frying area this tube-style fryer delivers 150000 BTU of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with user-friendly snap action millivolt controls this unit's temperature can be adjusted from 200-400 degrees Fahrenheit in just a few simple steps. Plus to ensure safety for all employees a hi-limit indicator shuts off the gas connection and standing pilot if the oil temperatures get too high. A large V-shaped cold zone at the bottom of the fry tank prevents crumbs and other debris from burning which extends the life of your oil and keeps products tasting great. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush crumb scoop and clean out rod. The basket hangers are also removable for thorough washing and when you need to clean behind the fryer the 6in casters provide easy maneuverability. For your convenience this fryer comes with both a 1/2in and 3/4in gas connection. This unit requires liquid propane for operation.While Supplies Last!Overall Dimensions:Left to Right: 21inFront to Back: 30 1/8inHeight: 47 1/8inFrying Area: 19 1/2in x 14inOil Capacity: 65-70 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- ALLIANCE HOSE CHEMICAL SUPPLY UW35_U4 (F150478)
- ANCHOR HOCKING CANNING JAR RM 1/2PT 12PK (HCT1208-G)
- WHIRLPOOL Icemaker Assembly (2198597)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- HASTINGS HOME Hastings Home Tabletop Electric Deep Fryer (157939KZH)
- NINJA AIR FRYER BLACK 1690W 12in. (DZ201)
- PREMIUM LEVELLA 12.5 Cup Stainless Steel Deep Fryer (PDF302T)
- COOKING PERFORMANCE GROUP FCPG30 Liquid Propane 30 lb. Countertop Fryer - 53000 BTU (351FCPG30L)
- GALAXY EF20E 20 lb. Dual Tank Electric Countertop Fryer - 110V 3300W (177EF20E)
- HENNY PENNY OFE-322 2-Well Electric Open Fryer with Computron 8000 Controls - 240V (853OFE32204)
- Vulcan Fryers