Shop All Fryers
Vulcan
1ER85D-1 85 lb. Electric Floor Fryer with Digital Controls - 208V 3 Phase 24 kW
Mfr # 9011ER85DC
Zoro # G910789726
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$26,679.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1ER85D-1 85 lb. electric floor fryer with solid state digital controls! With an oil capacity of 85 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 19 1/2in x 18in frying area this fryer delivers 24 kW of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with digital controls this unit features 2 countdown timers compensating time adjustment and an automated temperature control boil-out mode. The temperature can be adjusted from 200-390 degrees Fahrenheit and the control allows the unit to react within 2 degrees Fahrenheit of the set temperature which provides faster recovery and improves overall performance. Three selectable melt modes allow you to gradually heat up your oil and help preserve its life which conserves energy and proves to be a very efficient addition to your equipment lineup.This fryer features low watt density ribbon style heating elements for fast thorough heating. Plus to ensure safety for all employees a high limit control shuts off the electrical connection if the oil temperatures get too high. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush and clean out rod. A set of four 6in adjustable legs provide stability on any surface. This unit requires a 208V 3 phase electrical connection for operation.Overall Dimensions:Left to Right: 21inFront to Back: 34 3/8inHeight: 39 7/16inFrying Area: 19 1/2in x 18inOil Capacity: 85 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Cambro 6 qt. Clear Measuring Plastic Square Container, PK6 (6SFSCW135)
- CLEVELAND Probe, Water Level, Kgl40 (KE50556-2)
- HI-CHEW Morinaga Hi-Chew Tropical Chewy Candy 3.53 oz (15340)
- TERRO Killr Termite/Ant 32Oz (T1100-6)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- MONOPRICE Strata Home by Sous Vide Immersion Cooker 800W (21594)
- GALAXY EF20E 20 lb. Dual Tank Electric Countertop Fryer - 110V 3300W (177EF20E)
- BAYOU CLASSIC TURKEY FRYER KIT 32QT (1118)
- FRYCLONE 50 lb. Fryer Oil Disposal Unit (259DISP50)
- NATIONAL PRESTO SKILLET 16"" W/GLASSCOVER (06852)
- BACKYARD PRO BP-12KIT 30 Qt. Turkey Fryer Kit with Aluminum Stock Pot and Accessories - 55000 BTU (554BP12KIT)
- Vulcan Fryers