Shop All Fryers
Vulcan
1ER50D-2 50 lb. Electric Floor Fryer with Digital Controls - 480V 3 Phase 17 kW
Mfr # 9011ER50DG
Zoro # G310804807
product price: $19,475.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$19,475.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1ER50D-2 50 lb. electric floor fryer with solid state digital controls! With an oil capacity of 50 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 14 1/8in x 15 1/2in frying area this fryer delivers 17 kW of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with digital controls this unit features 2 countdown timers compensating time adjustment and an automated temperature control boil-out mode. The temperature can be adjusted from 200-390 degrees Fahrenheit and the control allows the unit to react within 2 degrees Fahrenheit of the set temperature which provides faster recovery and improves overall performance. Three selectable melt modes allow you to gradually heat up your oil and help preserve its life which conserves energy and proves to be a very efficient addition to your equipment lineup.This fryer features low watt density ribbon style heating elements for fast thorough heating. Plus to ensure safety for all employees a high limit control shuts off the electrical connection if the oil temperatures get too high. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush and clean out rod. A set of four 6in adjustable legs provide stability on any surface. This unit requires both a 120V single phase and a 480V 3 phase electrical connection for operation.Overall Dimensions:Left to Right: 15 1/2inFront to Back: 34 3/8inHeight: 39 7/16inFrying Area: 14 1/8in x 15 1/2inOil Capacity: 50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERO Bitter Orange Fruit Spread Portions, PK216 (308.369)
- DOLE Dole In Juice Slice Mandarin Orange 7 oz. Can, PK12 (74206)
- VULCAN HART Burner W/Shield 20-3/4 Ci (00-700871-0000A)
- BOHN REFRIGERATION Motor, Fan (115V) (74300701)
- VULCAN LG300-2 35-40 lb. Liquid Propane Floor Fryer - 90000 BTU (901LG300L)
- AICOOK 24QT AIR FRYER OVEN-BLACK (FM9015)
- BAYOU CLASSIC Bayou Classic 4034 34-Qt. Fryer- Steamer with Lid and Basket - Aluminum (4034)
- BAYOU CLASSIC Fryer/Stmr W/Lid&Bskt60Q (4060)
- BRIO 8 QT Air Fryer with Probe (37381)
- WINCO 16 lb Electric Countertop Fryer (EFS-16)
- PRESTO PROFRY DEEP FRYER 8-CUP STAINLESS STEEL (05461)
- Vulcan Fryers