Vulcan

1ER50A-1 50 lb. Electric Floor Fryer with Analog Controls - 208V 3 Phase 17 kW


product price: $18,197.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vulcan
  • MFR # 9011ER50AC
  • Zoro # G310789739
  • Country of Origin Unknown
  • Category Fryers

Description

Deliver basket after basket of freshly fried foods to your customers with this Vulcan 1ER50A-1 50 lb. electric floor fryer with solid state analog controls! With an oil capacity of 50 lb. this unit is packed with great benefits to make your frying experience as easy and efficient as possible. Boasting a 14 1/8in x 15 1/2in frying area this fryer delivers 17 kW of power and comes with 2 twin fry baskets so you can get to frying as soon as you fill the tank!Equipped with a user-friendly solid state analog control knob behind the fryer door this unit's temperature can be adjusted from 200-390 degrees Fahrenheit in just a few simple steps. The control allows the unit to react within 2 degrees Fahrenheit of the set temperature which provides faster recovery and improves overall performance. Two selectable melt modes allow you to gradually heat up your oil and help preserve its life which conserves energy and proves to be a very efficient addition to your equipment lineup.This fryer features low watt density ribbon style heating elements for fast thorough heating. Plus to ensure safety for all employees a high limit control shuts off the electrical connection if the oil temperatures get too high. A 1 1/4in full port drain valve makes oil removal a quick and hassle-free process.Both the cabinet and fry tank are comprised of rugged stainless steel that's designed to withstand the hustle and bustle of a busy commercial kitchen. To aid in the cleaning process the unit comes with a tank brush and clean out rod. A set of four 6in adjustable legs provide stability on any surface. This unit requires a 208V 3 phase electrical connection for operation.Overall Dimensions:Left to Right: 15 1/2inFront to Back: 34 3/8inHeight: 39 7/16inFrying Area: 14 1/8in x 15 1/2inOil Capacity: 50 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.