Shop All Shovels and Scoops
Vulcan
14 ga Square Point Shovel, Wood Double Riveted Handle, 48 in L Handle
Mfr # 34462
Zoro # G607678364
product price: $46.79
/ea
Sold in multiples of 6 for $280.74
$280.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vulcan
- MFR # 34462
- Zoro # G607678364
- UPC # 755625012012
- Country of Origin Mexico
- Category Shovels and Scoops
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Lacquered and tumble 14 ga blade head, forward steps, polished, lacquered socket, double rivet and 48 in wood handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Muffler Rpl 36790 (36790A)
- TECUMSEH Carburetor Rpl 632254/632238 (632991)
- MARATHON BALL BEARINGS 1/2"" (60020)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 12-tooth (ORC12404XL)
- VULCAN Shovel, Steel Handle, 48 in L Handle (34701)
- VULCAN 14 ga Shovel, Carbon Steel Blade, Fiberglass Handle W/ Cushion Grip (34541 PRL-F)
- VULCAN Shovel, Steel Blade, 48 in L Steel Handle (PCL-S-OR)
- VULCAN Garden Spade Shovel, 48 in L Fiberglass Handle (34539)
- VULCAN Round Point Shovel, 29 in L Fiberglass Handle (34542 PRY-F)
- VULCAN Square Point Shovel, Open Back, Fiberglass, 29 in L Handle (34537 PCY-F)
- NUPLA 14 ga Trenching V Shovel, Steel Blade, 48 in L Yellow Fiberglass w/Polypropylene Outer Jacket Handle (75.72-310)
- Vulcan Lawn & Garden Tools