Shop All Fan Parts
Vulcain
Point Controller, 120V, E3
Mfr # E3SAH
Zoro # G0113849
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Features Wall Mount, Analog
- Includes 120V AC Module
- Phase 1
- Fits Brand VULCAIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Voltage | 120VAC |
Features | Wall Mount, Analog |
Includes | 120V AC Module |
Phase | 1 |
Item | Point Controller, 120V, E3 |
Fits Brand | VULCAIN |
Description
Point Controller, 120V, E3, Fits Brand Vulcain, Includes 120V AC Module
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Unit Heater, Horizontal Downflow, 10KW, 240V, 1 or 3 Phase (PH-9100WTX)
- FIELD CONTROLS Draft Control, 19.6 N Capcty, 4 to 6in dia (5"RC)
- KOCH FILTER Syn Media Filter, SH, MERV11, 24"x24"x12" (112-663-001)
- FURNAS Coil, 110-120/220-240V (75D73070A)
- VULCAIN NO2 Remote Sensor, -4 to 122 Deg. F (E3SRMNO2)
- VULCAIN Point Controller, 24VAC/VDC, E3 (E3SA)
- VULCAIN Gas Sensor, R123 (S301-IRF-R123)
- VULCAIN Carbon Monoxide Sensor Cartridge (E3SCO)
- VULCAIN Nitrogen Dioxide, NO2 Sensor Cartridge (E3NO2)
- VULCAIN Network Module, 24VAC/VDC (E3SM)
- DELFIELD Door Gasket, 24-9/16" x 60-1/2" (1702201)
- Vulcain Fan Parts