Shop All Monitor Mounts & Brackets
Vti Manufacturing
VTI Manufacturing VSP24B Black Base Black Aluminum Pole 24 in. Height Speaker Stand
Mfr # VSP24B
Zoro # G704069454
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vti Manufacturing
- MFR # VSP24B
- Zoro # G704069454
- Country of Origin China
- Category Monitor Mounts & Brackets
Description
Features
- Black aluminum pole 24 in. height speaker stand.
- Color - Black base.
- 2 speaker stands
- Supports all speakers, light and heavy, with the highest acoustic quality and excellent cosmetic appearance.
- Beautifully-textured, powder-coated, cast iron base with heavy gauge steel top plate and aluminum pillar.
- Lead shot or sand-fillable for reduced distortion and increased stability.
- Poles include an internal divider that separates wire management form shot or sand. Therefore, if stand is filled, speaker wires can still be run through the tubes.
- Adjustable spikes to accomodate various flooring needs.
- Includes top plate spikes for stability and improved sound performance.
- Dimension - 30 x 12 x 7 in.
- Item Weight - 34 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE High Speed HDMI Cable, Hdr, 10 ft., Black (15429)
- PYLE Portable Wireless Pa Speaker System, PWMA220BM (PWMA220BM)
- BATTERYJACK BatteryJack PS6-9-01 Replacement NP7 - 6 6 V 9Ah Sealed Lead Acid Rechargeable Battery for UPS Systems (PS6-9-01)
- VIVOTEK Pole Mount: pole diameter: 15.24~89mm (AM-314)
- VTI MANUFACTURING VTI Manufacturing 50400 Multi - Monitor Cabinet Cart (50400)
- VTI MANUFACTURING VTI Manufacturing VSP29S Grey Silver Base Silver Aluminum Pole 29 in. Height Speaker Stand (VSP29S)
- VTI MANUFACTURING VTI Manufacturing DF29 29 in. H; Iron Center Channel Speaker Stand - Black (DF29)
- VTI MANUFACTURING VTI Manufacturing RF36 36 in. H; Iron Center Channel Speaker Stand - Black (RF36)
- VTI MANUFACTURING VTI Manufacturing RFC 13 in. H; Iron Center Channel Speaker Stand - Black (RFC)
- AIDATA CORP CO LTD Aidata USA NS009 Lapcooler Portable Laptop Cooling Stand (NS009)
- AFC INDUSTRIES Wall Mounted Medical Computer Wrkstation (772364G)
- Vti Manufacturing Monitor Mounts & Brackets