VTI Manufacturing MFC4226E 26 in. - 42 in. adjustable cart
Mfr # MFC4226E
Zoro # G704002680
Product Information
- Brand Vti Manufacturing
- MFR # MFC4226E
- Zoro # G704002680
- UPC # 657248537739
- Country of Origin China
- Category Media Stands & Carts
Description
Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs
Features- Sturdy and durable steel construction.
- All units are powder paint finish.
- Top shelf comes complete with a rubber mat
- Equipped with 4" swivel casters ( two with lock )
- Includes a UL listed and CSA approved 4 - outlet electrical unit with surge protector, 25 in. extension cord and a cord winder
- Easily adjusted to accommodate five different heights: 26", 30", 34", 38" & 42" ( in 4" increments)
- Color: Black
- Height: 26.00 - 42.00 in.
- Width: 24.00 in.
- Depth: 18.00 in.
- Weight : 48.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 76.4" D X 66" W X 30.4" H, Dark Chocolate, Melamine (60852-79)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- VTI MANUFACTURING VTI Manufacturing FPC4418E 42 in. Wide body cart ; TV flat panel w pull out shelf (FPC4418E)
- LUXOR Extra Wide Adj Cart, w/Keyboard (AVJ42XLKB)
- ADEPTUS USA Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White (76181)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- LUXOR Luxor® BUSTC111BU Blue 3 Shelf Tray Shelf Plastic Cart 24 x 18 (BUSTC111BU)
- LUXOR BLACK 16" TFY CART W/nickel LE (WT16-N)
- Vti Manufacturing Media Stands & Carts