VTI Manufacturing FSC4226E 26 in. - 42 in. adjustable cart with front & back pull out shelf
Mfr # FSC4226E
Zoro # G404013931
Product Information
- Brand Vti Manufacturing
- MFR # FSC4226E
- Zoro # G404013931
- UPC # 657248537715
- Country of Origin China
- Category Utility Carts
Description
Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs
Features- Includes flat panel mount that holds most TV screens up 32 inches or 70 lbs.
- Easily adjusted to accommodate five different heights: 26", 30", 34", 38" & 42" ( in 4" increments)
- Equipped with (4) 5" swivel industrial plate casters (two with locks)
- Includes UL Listed / CSA approved 25 foot cord 4-outlet power strip with surge protector and cord winder
- Security drawer to store valued equipment and stored under top shelf when not in use.
- Equipped with security screws for monitor security.
- Shelf can be pulled out from front or back for laptop and/or presentation need.
- Black powder paint finish
- Durable steel construction
- Ready to assemble
- Color: Black
- Height: 42.00 in.
- Width: 24.00 in.
- Weight : 60 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Foundry Hook, 3/8 in., 1600 lb., Weld On (FSA081)
- GLOBAL INDUSTRIAL 3 Cu. Yd. Self-Dumping Forklift Hopper With Bump Release, 6000 Lb. Cap. (989026)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- ROYAL BASKET TRUCKS Spring Lift, 10 Bu, Gray (R10-GGX-SLN)
- VTI MANUFACTURING VTI Manufacturing 58000 Plastic Multi Function Utility Cart - Black (58000)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- CARACTERISTICAS ATRACTIVAS 3 Dia. x 20 in. Adjustable Building Support Column - 24700 lbs (CA2512826)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT2 2 Lug Aluminum Carts; 33 x 16.5 x 28.5 in. (LUGCT2)
- LITTLE GIANT 16 ga. Steel Mobile Pegboard Panel Cart, 36"W x 24"H (AFPB)
- LITTLE GIANT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (GF-2436-9P)
- Vti Manufacturing Utility & Storage Carts