VTI Manufacturing FPCAB4420E 55 in. Wide body cabinet cart; FP TV w pull out shelf
Mfr # FPCAB4420E
Zoro # G803951650
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vti Manufacturing
- MFR # FPCAB4420E
- Zoro # G803951650
- UPC # 657248537791
- Country of Origin China
- Category Media Stands & Carts
Description
Prepare large presentations quickly on a simple, mobile platform. Monitors are secured on via the universal twin mounting post. 3-in-1 handles permit ease of movement, TV screen protection and a wide, top shelf for additional presentation space. Includes cabinets to safely lock equipment when not in use. Features: Durable Steel Construction Black powder paint finish Swivel casters installed for easy mobility Lockable cabinet and drawer with pull-out shelf Supports up to a 65" LCD TV Includes UL listed/ CUL approved 15' cord, 4-outlet power strip with surge protector and cord winder Specifications: Overall Product Dimensions: 44" H x 66" W x 20" D Overall Product Weight: 106lbs
Features- Durable steel construction.
- A black powder coat steel construction.
- Easy accommodation for flat panel screens up to 55 inches.
- 140 pound weight capacity.
- A pyramid design for added stability.
- Integrated wire management, through the mounting posts.
- Locking screws for additional monitor security.
- One large, lockable storage cabinet for multimedia, electronic or literature storage.
- A single, pull-out shelf for laptop and presentation use, which can be stored under the top shelf when not in use.
- Four 5 inch industrial plate casters (two with locks).
- 25 foot power cord with cord winder.
- 4-outlet power strip with integrated surge protector.
- Easy assembly, with all necessary hardware included.
- Color: Black
- Height: 44.00 in.
- Width: 40.00 in.
- Weight : 148 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Equinox L-Shaped Desk, Antigua/White (115420-000052)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- FLASH FURNITURE Bean Bag Chair, 42" L 19" H (DG-BEAN-LARGE-FUR-WH-GG)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- VTI MANUFACTURING VTI Manufacturing FPC4226E Adjustable cart for up to 32 in. flat panel TV w pull out shelf (FPC4226E)
- VTI MANUFACTURING VTI Manufacturing FPC4418E 42 in. Wide body cart ; TV flat panel w pull out shelf (FPC4418E)
- VTI MANUFACTURING VTI Manufacturing FPCAB4418E 47 in. Wide body cabinet cart;FP TV w pull out shelf (FPCAB4418E)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- BRETFORD 32X Cube Cart, Pre-Wired, Usb-C (TVC32USBC-CK)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- REGENCY Regency Legacy Wood Printer Stand- Cherry (LPFS2121CH)
- Vti Manufacturing Media Stands & Carts